| Static Load Rating [Max] | 194000 N |
| Limiting Speed | 5600 rpm |
| O.D. | 150 mm |
| I.D. | 85 mm |
| Rows of Balls | Single |
| Cage Type | Caged |
| Dynamic Load Rating | 194000 N |
| Radial Internal Clearance | C3 |
| Corner Radius [Min] | 2 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Weight | 4.387 LB |
| EAN or UPC | 4012801757065 |

