- Radial Bearing Type
- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 22 mm Width
| Static Load Rating [Max] | 102000 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.5 mm |
| Cage Type | Caged |
| O.D. | 110 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 111000 N |
| Radial Internal Clearance | C3 |
| I.D. | 60 mm |
| Limiting Speed | 10000 rpm |
| Rows of Balls | Single |
| Weight | 2.142 LB |
| EAN or UPC | 4026677093561 |

