| O.D. | 80 mm |
| Dynamic Load Rating | 63000 N |
| Limiting Speed | 14200 rpm |
| Corner Radius [Min] | 1.1 mm |
| I.D. | 40 mm |
| Cage Type | Caged |
| Static Load Rating [Max] | 53000 N |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Weight | 0.95 LB |
| EAN or UPC | 4012801021609 |

