- Radial Bearing Type
- 60 mm Inner Diameter
- 130 mm Outer Diameter
- 46 mm Width
| Radial Internal Clearance | C3 |
| Bearing Type | Radial |
| O.D. | 130 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 177000 N |
| Cage Type | Caged |
| Inch/Metric | Metric |
| Limiting Speed | 8400 rpm |
| Static Load Rating [Max] | 157000 N |
| I.D. | 60 mm |
| Weight | 4.85 LB |
| EAN or UPC | 4012801995146 |

