- Radial Bearing Type
- 140 mm Inner Diameter
- 360 mm Outer Diameter
- 82 mm Width
| Static Load Rating [Max] | 1.11e+006 N |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Limiting Speed | 2950 rpm |
| Cage Type | Caged |
| Dynamic Load Rating | 930000 N |
| Inch/Metric | Metric |
| I.D. | 140 mm |
| O.D. | 360 mm |
| Corner Radius [Min] | 5 mm |
| Weight | 100.088 LB |
| EAN or UPC | 4012801969635 |

