- Radial Bearing Type
- 120 mm Inner Diameter
- 310 mm Outer Diameter
- 72 mm Width
| Dynamic Load Rating | 850000 N |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Static Load Rating [Max] | 840000 N |
| Limiting Speed | 3450 rpm |
| I.D. | 120 mm |
| O.D. | 310 mm |
| Cage Type | Caged |
| Inch/Metric | Metric |
| Corner Radius [Min] | 5 mm |
| Weight | 66.56 LB |
| EAN or UPC | 4012801972116 |

