- Radial Bearing Type
- 85 mm Inner Diameter
- 210 mm Outer Diameter
- 52 mm Width
| Rows of Balls | Single |
| Corner Radius [Min] | 4 mm |
| Bearing Type | Radial |
| Limiting Speed | 5200 rpm |
| Inch/Metric | Metric |
| O.D. | 210 mm |
| Cage Type | Caged |
| Static Load Rating [Max] | 385000 N |
| Dynamic Load Rating | 420000 N |
| I.D. | 85 mm |
| Weight | 21.252 LB |
| EAN or UPC | 4012801980340 |

