- Radial Bearing Type
- 65 mm Inner Diameter
- 160 mm Outer Diameter
- 37 mm Width
| Inch/Metric | Metric |
| Rows of Balls | Single |
| O.D. | 160 mm |
| Bearing Type | Radial |
| Limiting Speed | 7000 rpm |
| Radial Internal Clearance | C3 |
| Cage Type | Caged |
| I.D. | 65 mm |
| Dynamic Load Rating | 230000 N |
| Static Load Rating [Max] | 203000 N |
| Corner Radius [Min] | 2.1 mm |
| Weight | 8.794 LB |
| EAN or UPC | 4012801975070 |

