
- Radial Bearing Type
- 60 mm Inner Diameter
- 150 mm Outer Diameter
- 35 mm Width
Capacity | Standard Capacity |
End Type | Open End |
Inch/Metric | Metric |
Radial Internal Clearance | Normal |
Origin | Cylindrical Radial |
O.D. | 150 mm |
Precision Ground | Yes |
Static Load Rating [Max] | 184000 N |
Radial Internal Clearance Specification | Normal Clearance |
Bearing Design | Removable Inner Ring – Straight |
Rows of Balls | Single |
Bearing Type | Radial |
I.D. | 60 mm |
Oil Hole | w/o Oil Hole |
Cage Material | Brass/Bronze |
Limiting Speed | 7500 rpm |
Cage Type | Caged |
No. of Rows | 1 |
Enclosure | Open |
Corner Radius [Min] | 2.1 mm |
Bore Type | Round Bore, Metric Type |
Dynamic Load Rating | 211000 N |
Tolerance | Iso Class 0 (RBEC 1) |
Weight | 7.518 LB |
EAN or UPC | 4012801401951 |
