- Radial Bearing Type
- 55 mm Inner Diameter
- 140 mm Outer Diameter
- 33 mm Width
| Bearing Type | Radial |
| Limiting Speed | 8200 rpm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 187000 N |
| I.D. | 55 mm |
| Rows of Balls | Single |
| Cage Type | Caged |
| Static Load Rating [Max] | 164000 N |
| O.D. | 140 mm |
| Corner Radius [Min] | 2.1 mm |
| Weight | 6.151 LB |
| EAN or UPC | 4012802168259 |

