- Radial Bearing Type
- 40 mm Inner Diameter
- 110 mm Outer Diameter
- 27 mm Width
| Dynamic Load Rating | 119000 N |
| Limiting Speed | 10500 rpm |
| Corner Radius [Min] | 2 mm |
| Rows of Balls | Single |
| Cage Type | Caged |
| I.D. | 40 mm |
| Static Load Rating [Max] | 95000 N |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial |
| O.D. | 110 mm |
| Inch/Metric | Metric |
| Weight | 3.13 LB |
| EAN or UPC | 4026677192431 |

