- Radial Bearing Type
- 320 mm Inner Diameter
- 670 mm Outer Diameter
- 112 mm Width
| Bearing Type | Radial |
| Limiting Speed | 1500 rpm |
| Radial Internal Clearance | C3 |
| I.D. | 320 mm |
| Corner Radius [Min] | 7.5 mm |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Dynamic Load Rating | 2.55e+006 N |
| Static Load Rating [Max] | 3.75e+006 N |
| O.D. | 670 mm |
| Rows of Balls | Single |
| Weight | 454.148 LB |
| EAN or UPC | 4054366891167 |

