| Inch/Metric | Metric |
| Dynamic Load Rating | 1.72e+006 N |
| Static Load Rating [Max] | 2.28e+006 N |
| I.D. | 240 mm |
| Limiting Speed | 1980 rpm |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial |
| Corner Radius [Min] | 5 mm |
| Cage Type | Caged |
| O.D. | 500 mm |
| Rows of Balls | Single |
| Weight | 212.303 LB |
| EAN or UPC | 4054366891044 |

