- Radial Bearing Type
- 220 mm Inner Diameter
- 460 mm Outer Diameter
- 88 mm Width
| I.D. | 220 mm |
| Dynamic Load Rating | 1.44e+006 N |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Rows of Balls | Single |
| O.D. | 460 mm |
| Corner Radius [Min] | 5 mm |
| Limiting Speed | 2170 rpm |
| Static Load Rating [Max] | 1.89e+006 N |
| Bearing Type | Radial |
| Weight | 166.834 LB |
| EAN or UPC | 4054366891068 |

