| Dynamic Load Rating | 960000 N |
| Bearing Type | Radial |
| Static Load Rating [Max] | 1.21e+006 N |
| Limiting Speed | 2800 rpm |
| Cage Type | Caged |
| Corner Radius [Min] | 4 mm |
| O.D. | 360 mm |
| I.D. | 170 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Weight | 84.436 LB |
| EAN or UPC | 4054366890238 |

