- Radial Bearing Type
- 150 mm Inner Diameter
- 320 mm Outer Diameter
- 65 mm Width
| I.D. | 150 mm |
| Limiting Speed | 3200 rpm |
| Radial Internal Clearance | C4 |
| Corner Radius [Min] | 4 mm |
| Bearing Type | Radial |
| Cage Type | Caged |
| O.D. | 320 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Dynamic Load Rating | 900000 N |
| Static Load Rating [Max] | 930000 N |
| Weight | 60.406 LB |
| EAN or UPC | 4012801401494 |

