- Radial Bearing Type
- 140 mm Inner Diameter
- 300 mm Outer Diameter
- 62 mm Width
| Bearing Type | Radial |
| Static Load Rating [Max] | 800000 N |
| Limiting Speed | 3450 rpm |
| I.D. | 140 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 790000 N |
| O.D. | 300 mm |
| Corner Radius [Min] | 4 mm |
| Rows of Balls | Single |
| Cage Type | Caged |
| Weight | 49.162 LB |
| EAN or UPC | 4026677505385 |

