- Radial Bearing Type
- 130 mm Inner Diameter
- 280 mm Outer Diameter
- 58 mm Width
| Static Load Rating [Max] | 720000 N |
| Rows of Balls | Single |
| Dynamic Load Rating | 720000 N |
| Limiting Speed | 3700 rpm |
| Radial Internal Clearance | C4 |
| I.D. | 130 mm |
| Bearing Type | Radial |
| Corner Radius [Min] | 4 mm |
| Inch/Metric | Metric |
| Cage Type | Caged |
| O.D. | 280 mm |
| Weight | 40.123 LB |
| EAN or UPC | 4012801235570 |

