- Radial Bearing Type
- 120 mm Inner Diameter
- 260 mm Outer Diameter
- 55 mm Width
| Cage Type | Caged |
| Inch/Metric | Metric |
| Dynamic Load Rating | 610000 N |
| O.D. | 260 mm |
| Limiting Speed | 3950 rpm |
| I.D. | 120 mm |
| Corner Radius [Min] | 3 mm |
| Static Load Rating [Max] | 600000 N |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Weight | 31.746 LB |
| EAN or UPC | 4012801401180 |

