- Radial Bearing Type
- 90 mm Inner Diameter
- 190 mm Outer Diameter
- 43 mm Width
| Radial Internal Clearance | C4 |
| Corner Radius [Min] | 3 mm |
| Limiting Speed | 4250 rpm |
| Rows of Balls | Single |
| I.D. | 90 mm |
| O.D. | 190 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 370000 N |
| Cage Type | Caged |
| Static Load Rating [Max] | 350000 N |
| Bearing Type | Radial |
| Weight | 11.88 LB |
| EAN or UPC | 4012801400701 |

