- Radial Bearing Type
- 85 mm Inner Diameter
- 180 mm Outer Diameter
- 41 mm Width
| Dynamic Load Rating | 340000 N |
| Radial Internal Clearance | C4 |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Limiting Speed | 5900 rpm |
| I.D. | 85 mm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 325000 N |
| O.D. | 180 mm |
| Cage Type | Caged |
| Corner Radius [Min] | 3 mm |
| Weight | 11.463 LB |
| EAN or UPC | 4012801400503 |

