- Radial Bearing Type
- 50 mm Inner Diameter
- 110 mm Outer Diameter
- 27 mm Width
| I.D. | 50 mm |
| Cage Type | Caged |
| O.D. | 110 mm |
| Inch/Metric | Metric |
| Limiting Speed | 10100 rpm |
| Rows of Balls | Single |
| Dynamic Load Rating | 130000 N |
| Bearing Type | Radial |
| Corner Radius [Min] | 2 mm |
| Static Load Rating [Max] | 113000 N |
| Weight | 2.865 LB |
| EAN or UPC | 4012801399777 |

