- Radial Bearing Type
- 50 mm Inner Diameter
- 110 mm Outer Diameter
- 27 mm Width
| O.D. | 110 mm |
| Cage Type | Caged |
| Static Load Rating [Max] | 114000 N |
| I.D. | 50 mm |
| Corner Radius [Min] | 2 mm |
| Limiting Speed | 9300 rpm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Dynamic Load Rating | 131000 N |
| Weight | 2.534 LB |
| EAN or UPC | 4012802149517 |

