- Radial Bearing Type
- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 25 mm Width
| Static Load Rating [Max] | 99000 N |
| Dynamic Load Rating | 116000 N |
| I.D. | 45 mm |
| O.D. | 100 mm |
| Cage Type | Caged |
| Radial Internal Clearance | C4 |
| Corner Radius [Min] | 1.5 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Limiting Speed | 8500 rpm |
| Bearing Type | Radial |
| Weight | 1.975 LB |
| EAN or UPC | 4012801399500 |

