| Static Load Rating [Max] | 99000 N |
| I.D. | 45 mm |
| Corner Radius [Min] | 1.5 mm |
| Inch/Metric | Metric |
| Limiting Speed | 11100 rpm |
| Rows of Balls | Single |
| Dynamic Load Rating | 116000 N |
| O.D. | 100 mm |
| Bearing Type | Radial |
| Cage Type | Caged |
| Weight | 2.293 LB |
| EAN or UPC | 4012801399487 |

