- Radial Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 23 mm Width
features
- Locating bearing
- Can be dismantled
| Inch/Metric | Metric |
| No. of Rows | 1 |
| Limiting Speed - Grease | 7500 rpm |
| Outer Race Roller Track Diameter | 80 mm |
| Precision Ground | Yes |
| Limiting Speed | 9500 rpm |
| Rows of Balls | Single |
| Origin | Cylindrical Radial |
| Bore Type | Round Bore, Metric Type |
| I.D. | 40 mm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 79000 N |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Removable Inner Ring – Straight |
| Dynamic Load Rating | 96000 N |
| Inner Ring O.D. | 52 mm |
| Limiting Speed - Oil | 7500 rpm |
| Cage Material | Polyamide (Molded Nylon) |
| Enclosure | Open |
| Capacity | High Capacity |
| Cage Type | Caged |
| Tolerance | Iso Class 0 (RBEC 1) |
| Corner Radius [Min] | 1.5 mm |
| Oil Hole | w/o Oil Hole |
| O.D. | 90 mm |
| End Type | Open End |
| Weight | 1.45 LB |
| EAN or UPC | 4012801179805 |

