- Radial Bearing Type
- 380 mm Inner Diameter
- 680 mm Outer Diameter
- 95 mm Width
| Static Load Rating [Max] | 3.5e+006 N |
| Corner Radius [Min] | 6 mm |
| O.D. | 680 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Limiting Speed | 1480 rpm |
| I.D. | 380 mm |
| Dynamic Load Rating | 2.11e+006 N |
| Cage Type | Caged |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial |
| Weight | 355.602 LB |
| EAN or UPC | 4047643169110 |

