- Radial Bearing Type
- 320 mm Inner Diameter
- 580 mm Outer Diameter
- 92 mm Width
| Radial Internal Clearance | C3 |
| Bearing Type | Radial |
| Corner Radius [Min] | 5 mm |
| Limiting Speed | 1730 rpm |
| Cage Type | Caged |
| I.D. | 320 mm |
| Static Load Rating [Max] | 2.7e+006 N |
| Inch/Metric | Metric |
| O.D. | 580 mm |
| Dynamic Load Rating | 1.81e+006 N |
| Rows of Balls | Single |
| Weight | 250.883 LB |
| EAN or UPC | 4047643169189 |

