| Rows of Balls | Single |
| Bearing Type | Radial |
| Dynamic Load Rating | 1.4e+006 N |
| Corner Radius [Min] | 5 mm |
| Limiting Speed | 2020 rpm |
| I.D. | 280 mm |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Radial Internal Clearance | C3 |
| O.D. | 500 mm |
| Static Load Rating [Max] | 2.02e+006 N |
| Weight | 159.393 LB |
| EAN or UPC | 4047643169301 |

