| Cage Type | Caged |
| Dynamic Load Rating | 1.35e+006 N |
| Limiting Speed | 2100 rpm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 1.89e+006 N |
| Radial Internal Clearance | C3 |
| I.D. | 260 mm |
| Corner Radius [Min] | 5 mm |
| O.D. | 480 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Weight | 151.236 LB |
| EAN or UPC | 4047643169493 |

