- Radial Bearing Type
- 260 mm Inner Diameter
- 480 mm Outer Diameter
- 80 mm Width
| Corner Radius [Min] | 5 mm |
| Rows of Balls | Single |
| Limiting Speed | 2100 rpm |
| Cage Type | Caged |
| I.D. | 260 mm |
| O.D. | 480 mm |
| Static Load Rating [Max] | 1.89e+006 N |
| Bearing Type | Radial |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.35e+006 N |
| Weight | 143.921 LB |
| EAN or UPC | 4012801627559 |

