| Corner Radius [Min] | 4 mm |
| I.D. | 240 mm |
| Limiting Speed | 2320 rpm |
| O.D. | 440 mm |
| Static Load Rating [Max] | 1.61e+006 N |
| Dynamic Load Rating | 1.14e+006 N |
| Radial Internal Clearance | C3 |
| Cage Type | Caged |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Weight | 114.639 LB |
| EAN or UPC | 4047643169639 |

