- Radial Bearing Type
- 180 mm Inner Diameter
- 320 mm Outer Diameter
- 52 mm Width
| Inch/Metric | Metric |
| Dynamic Load Rating | 730000 N |
| Static Load Rating [Max] | 830000 N |
| I.D. | 180 mm |
| O.D. | 320 mm |
| Bearing Type | Radial |
| Corner Radius [Min] | 4 mm |
| Cage Type | Caged |
| Rows of Balls | Single |
| Limiting Speed | 3250 rpm |
| Radial Internal Clearance | C3 |
| Weight | 42.107 LB |
| EAN or UPC | 4012801024440 |

