- Radial Bearing Type
- 220 mm Inner Diameter
- 460 mm Outer Diameter
- 145 mm Width
| Inch/Metric | Metric |
| Dynamic Load Rating | 2.35e+006 N |
| Bearing Type | Radial |
| O.D. | 460 mm |
| I.D. | 220 mm |
| Rows of Balls | Single |
| Cage Type | Caged |
| Corner Radius [Min] | 5 mm |
| Static Load Rating [Max] | 3.35e+006 N |
| Radial Internal Clearance | C3 |
| Limiting Speed | 2110 rpm |
| Weight | 266.977 LB |
| EAN or UPC | 4054366896582 |

