| Radial Internal Clearance | C3 |
| O.D. | 400 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.89e+006 N |
| Static Load Rating [Max] | 2.65e+006 N |
| Limiting Speed | 2440 rpm |
| Rows of Balls | Single |
| Cage Type | Caged |
| Corner Radius [Min] | 5 mm |
| Bearing Type | Radial |
| I.D. | 190 mm |
| Weight | 184.305 LB |
| EAN or UPC | 4054366896520 |

