- Radial Bearing Type
- 130 mm Inner Diameter
- 280 mm Outer Diameter
- 93 mm Width
| Corner Radius [Min] | 4 mm |
| Dynamic Load Rating | 1.08e+006 N |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 1.22e+006 N |
| O.D. | 280 mm |
| Rows of Balls | Single |
| I.D. | 130 mm |
| Cage Type | Caged |
| Bearing Type | Radial |
| Limiting Speed | 3700 rpm |
| Inch/Metric | Metric |
| Weight | 64.374 LB |
| EAN or UPC | 4012801398633 |

