| O.D. | 280 mm |
| Dynamic Load Rating | 1.08e+006 N |
| Static Load Rating [Max] | 1.22e+006 N |
| I.D. | 130 mm |
| Radial Internal Clearance | C3 |
| Corner Radius [Min] | 4 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Cage Type | Caged |
| Limiting Speed | 3700 rpm |
| Weight | 63.713 LB |
| EAN or UPC | 4012802343182 |

