- Radial Bearing Type
- 95 mm Inner Diameter
- 200 mm Outer Diameter
- 67 mm Width
| Inch/Metric | Metric |
| Corner Radius [Min] | 3 mm |
| O.D. | 200 mm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Dynamic Load Rating | 540000 N |
| Static Load Rating [Max] | 580000 N |
| I.D. | 95 mm |
| Cage Type | Caged |
| Limiting Speed | 5300 rpm |
| Weight | 22.65 LB |
| EAN or UPC | 4012801398282 |

