- Tapered Bore Radial Bearing
- Removable Inner Ring - Straight
- 75 mm x 160 mm x 55 mm
- High Capacity
- Polyamide Cage
| Bore Type | Tapered Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | High Capacity |
| Radial Internal Clearance | Normal |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Cage Material | Polyamide (Molded Nylon) |
| O.D. | 160 mm |
| Enclosure | Open |
| No. of Rows | 1 |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| I.D. | 75 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Origin | Cylindrical Radial |
| Weight | 10.582 LB |
| EAN or UPC | 4012801397995 |

