Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

NU2313-E-XL-TVP2-C3

Radial Cylindrical Roller Bearing
Item #100950826
  • Radial Bearing Type
  • 65 mm Inner Diameter
  • 140 mm Outer Diameter
  • 48 mm Width
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 65 mm Inner Diameter
  • 140 mm Outer Diameter
  • 48 mm Width
Cage Material Polyamide (Molded Nylon)
End Type Open End
I.D. 65 mm
Precision Ground Yes
Limiting Speed 5900 rpm
Bore Type Round Bore, Metric Type
Corner Radius [Min] 2.1 mm
Cage Type Caged
Static Load Rating [Max] 285000 N
No. of Rows 1
Enclosure Open
Dynamic Load Rating 295000 N
Radial Internal Clearance C3
Bearing Design Removable Inner Ring – Straight
Radial Internal Clearance Specification Greater Than Normal Clearance
Origin Cylindrical Radial
Capacity High Capacity
Inch/Metric Metric
Tolerance Iso Class 0 (RBEC 1)
Oil Hole w/o Oil Hole
O.D. 140 mm
Rows of Balls Single
Bearing Type Radial
Weight 7.273 LB
EAN or UPC 4012801234429
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison