- Radial Bearing Type
- 65 mm Inner Diameter
- 140 mm Outer Diameter
- 48 mm Width
| I.D. | 65 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 295000 N |
| O.D. | 140 mm |
| Corner Radius [Min] | 2.1 mm |
| Static Load Rating [Max] | 285000 N |
| Cage Type | Caged |
| Limiting Speed | 5900 rpm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Weight | 7.275 LB |
| EAN or UPC | 4012801234436 |

