- Radial Bearing Type
- 60 mm Inner Diameter
- 130 mm Outer Diameter
- 46 mm Width
| Rows of Balls | Single |
| I.D. | 60 mm |
| Cage Type | Caged |
| Dynamic Load Rating | 265000 N |
| Radial Internal Clearance | C4 |
| O.D. | 130 mm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 260000 N |
| Limiting Speed | 6500 rpm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2.1 mm |
| Weight | 6.106 LB |
| EAN or UPC | 4026677402035 |

