- Radial Bearing Type
- 25 mm Inner Diameter
- 62 mm Outer Diameter
- 24 mm Width
| Limiting Speed | 18700 rpm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| O.D. | 62 mm |
| Dynamic Load Rating | 67000 N |
| Corner Radius [Min] | 1.1 mm |
| Radial Internal Clearance | C4 |
| I.D. | 25 mm |
| Cage Type | Caged |
| Static Load Rating [Max] | 56000 N |
| Rows of Balls | Single |
| Weight | 0.842 LB |
| EAN or UPC | 4012801590846 |

