- Radial Bearing Type
- 140 mm Inner Diameter
- 250 mm Outer Diameter
- 42 mm Width
| Static Load Rating [Max] | 510000 N |
| Bearing Type | Radial |
| Cage Type | Caged |
| O.D. | 250 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| Dynamic Load Rating | 460000 N |
| I.D. | 140 mm |
| Corner Radius [Min] | 3 mm |
| Limiting Speed | 4250 rpm |
| Weight | 20.943 LB |
| EAN or UPC | 4012801397322 |

