- Radial Bearing Type
- 380 mm Inner Diameter
- 680 mm Outer Diameter
- 175 mm Width
| Bearing Type | Radial |
| I.D. | 380 mm |
| Limiting Speed | 1420 rpm |
| Cage Type | Caged |
| Corner Radius [Min] | 6 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 6.7e+006 N |
| O.D. | 680 mm |
| Dynamic Load Rating | 4.05e+006 N |
| Weight | 645.948 LB |
| EAN or UPC | 4012801629317 |

