| Dynamic Load Rating | 2.7e+006 N |
| Rows of Balls | Single |
| Static Load Rating [Max] | 4.1e+006 N |
| I.D. | 300 mm |
| Bearing Type | Radial |
| Corner Radius [Min] | 5 mm |
| Limiting Speed | 1780 rpm |
| O.D. | 540 mm |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Weight | 317.021 LB |
| EAN or UPC | 4047643168533 |

