- Radial Bearing Type
- 260 mm Inner Diameter
- 480 mm Outer Diameter
- 130 mm Width
| I.D. | 260 mm |
| Limiting Speed | 2060 rpm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 3.35e+006 N |
| Rows of Balls | Single |
| Corner Radius [Min] | 5 mm |
| Dynamic Load Rating | 2.18e+006 N |
| O.D. | 480 mm |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Weight | 239.199 LB |
| EAN or UPC | 4012801627580 |

