- Radial Bearing Type
- 240 mm Inner Diameter
- 440 mm Outer Diameter
- 120 mm Width
| Corner Radius [Min] | 4 mm |
| Dynamic Load Rating | 1.85e+006 N |
| I.D. | 240 mm |
| Rows of Balls | Single |
| O.D. | 440 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 2.8e+006 N |
| Radial Internal Clearance | C3 |
| Cage Type | Caged |
| Limiting Speed | 2250 rpm |
| Weight | 188.222 LB |
| EAN or UPC | 4012801629263 |

