- Straight Bore Radial Bearing
- Removable Inner Ring - Straight
- 120 mm x 215 mm x 40 mm
- High Capacity
- Polyamide Cage
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| I.D. | 120 mm |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| No. of Rows | 1 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | High Capacity |
| Enclosure | Open |
| Radial Internal Clearance | C2 |
| Origin | Cylindrical Radial |
| Cage Material | Polyamide (Molded Nylon) |
| Bore Type | Round Bore, Metric Type |
| O.D. | 215 mm |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Weight | 12.742 LB |
| EAN or UPC | 4012801397223 |

