- Radial Bearing Type
- 120 mm Inner Diameter
- 215 mm Outer Diameter
- 40 mm Width
| Bearing Type | Radial |
| Cage Type | Caged |
| Inch/Metric | Metric |
| I.D. | 120 mm |
| Static Load Rating [Max] | 415000 N |
| O.D. | 215 mm |
| Limiting Speed | 4900 rpm |
| Corner Radius [Min] | 2.1 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 390000 N |
| Radial Internal Clearance | C4 |
| Weight | 13.911 LB |
| EAN or UPC | 4012801757072 |

